Shop All Cordless Tool Accessories
This Product is Discontinued
Metabo
18.0V Li-Ion Battery and Charger Kit, 3.1Ah Capacity (Discontinued)
Mfr # US625343002
Zoro # G4702601
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18.0
- Battery Capacity 3.1Ah
- Cordless Tool Battery Type Li-Ion
- Includes (2) Batteries, Charger, Contractor Bag
- Series LT/LTX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # US625343002
- Zoro # G4702601
- UPC # 662911601303
- Country of Origin Hungary
- Category Cordless Tool Accessories
Details
Voltage | 18.0 |
Battery Capacity | 3.1Ah |
Cordless Tool Battery Type | Li-Ion |
Includes | (2) Batteries, Charger, Contractor Bag |
Series | LT/LTX |
Category Type | Battery Pack |
For Use With | Metabo 18V Cordless Tools |
Item | Battery and Charger Kit |
Description
Battery and Charger Kit, Battery Capacity 3.1Ah, Voltage 18.0
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.