Shop All Cordless Tool Accessories
Metabo
18.0V Li-Ion Battery and Charger Kit, 2.0Ah Capacity
Mfr # US625596020
Zoro # G4702559
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tool Battery Type Li-Ion
- Includes Tool Bag
- Series LT/LTX
- Category Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # US625596020
- Zoro # G4702559
- UPC # 662911601020
- Country of Origin Hungary
- Category Cordless Tool Accessories
Details
Voltage | 18 V |
Battery Capacity | 2 Ah |
Cordless Tool Battery Type | Li-Ion |
Includes | Tool Bag |
Series | LT/LTX |
Category Type | Battery Pack |
Item | Battery and Charger Kit |
For Use With | Metabo 18V Cordless Tools |
Charger Input Voltage | 120V AC |
Features | Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management |
Number of Cells | 5 |
IEC Code Number | 62133 |
Cordless Tool Kit Contents | (2) Batteries; (1) Charger |
Wireless Tool Tracking | No |
Terminal Type | Slide-On |
Cordless Tool Battery Platform | 18V |
Charger Included | Yes |
Battery Series | Li-Power |
Automatic Shut-Off | Yes |
Number of Batteries Included | 2 |
Battery Chemistry | Li-ion |
Accessory Type | Battery and Charger Kit |
Description
Battery and Charger Kit, Battery Capacity 2 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 2, Terminal Type Slide-On, Voltage 18 V, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 5, Battery Series Li-Power, Cordless Tool Battery Platform 18V, IEC Code Number 62133, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48750)
- WILTON Spindel Assembly (1700210)
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in (510)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 31/32 TPI (12F825)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.2Ah Capacity (US625596052)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.5Ah Capacity (US625342002)
- METABO Tripod, BSA Series (623729000)
- METABO Right Angle Attachment, Quick Series (627242000)
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 8.0Ah LiHD)
- METABO Plunge saw blade "Starlock Plus" wood (626946000)
- ILC Replacement for Lincoln 1401 Battery (1401 BATTERY LINCOLN)
- Metabo Cordless Tools