Shop All Cordless Hammer Drills
Metabo
18.0 V Hammer Drill, Battery Included, 1/2 in Chuck
Mfr # SB 18 LT BL 2.0Ah
Zoro # G1460002
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/2 in
- Battery Capacity 2.0 Ah
- Chuck Type Keyless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # SB 18 LT BL 2.0Ah
- Zoro # G1460002
- UPC # 4007430306661
- Country of Origin Germany
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 3/16 in |
Overall Height | 241 mm |
Overall Width | 108 mm |
Description
Cordless Hammer Drill Kit, Voltage 18V, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 1 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 2, Maximum Working Torque 44.2 ft-lb, Blows per Minute 0 to 31,950, Maximum Blows per Minute 31,950 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 2.0 Ah, Battery Model Number 625596000
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4714LT)
- HOUGEN 1-1/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18240)
- MAKITA PH2, Drywall, Insert Bit, 1", PK250 (A-98843-10)
- INSIZE Wire Micrometer, Flat Anvil, Mechanical (3285-4)
- METABO Hammer Drill, Cordless, 2000 RPM, 18V DC (SB 18 LTX BL I bare)
- METABO Brushless Hammer Drill, General Purpose (SB 18 LTX-3 BL Q I 4.0 Kit MB)
- METABO 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (SB 18 LT BL bare)
- METABO Hammer Drill/Driver 18V + Bit Set Kit (SB18LTBL2.0AH+626721000)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805D2)
- CHICAGO PNEUMATIC 20V Hammer Drill, Battery Included, 1/16" to 1/2" Chuck (CP8548K)
- MILWAUKEE TOOL 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (2408-22, 2351-20)
- Metabo Cordless Tools