Shop All Cordless Hammer Drills
This Product is Discontinued
Metabo
18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (Discontinued)
Mfr # SB 18 LTX BL I bare
Zoro # G9679741
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18V
- Battery Included / Bare Tool Bare Tool
- Chuck Size 1/2 in
- Chuck Type Keyless
- Includes Belt Hook, Keyless Chuck, Side Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # SB 18 LTX BL I bare
- Zoro # G9679741
- UPC # 04007430306050
- Country of Origin Germany
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 8 7/16 in |
Overall Height | 255 mm |
Overall Width | 97 mm |
Description
Cordless Hammer Drill, Voltage 18V, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 2 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 2, Maximum Working Torque 108.3 ft-lb, Blows per Minute 0 to 32,300, Maximum Blows per Minute 32,300 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Series Li-Power, Charger Included No, Chuck Material Metal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.