Shop All Cordless Hammer Drills
Metabo
18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck
Mfr # SB 18 LT BL bare
Zoro # G9679811
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Included / Bare Tool Bare Tool
- Chuck Size 1/2 in
- Chuck Type Keyless
- Includes Belt Hook, Bit Holder, Keyless Chuck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # SB 18 LT BL bare
- Zoro # G9679811
- UPC # 4007430302359
- Country of Origin Germany
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 3/16 in |
Overall Width | 108 mm |
Overall Height | 241 mm |
Description
Cordless Hammer Drill, Voltage 18V, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 1 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 2, Maximum Working Torque 44.2 ft-lb, Blows per Minute 0 to 31,950, Maximum Blows per Minute 31,950 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Series Li-Power, Charger Included No, Chuck Style Keyless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Offset Hand Seamer Set, 9", Steel (MW-SO36)
- CHICAGO PNEUMATIC HAMMER AIR .401 (CP7111)
- ECLIPSE TOOLS Replacement Die, 1/0 AWG (902-480-DIE-AWG1-0)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m7 x 1 (T/AT7X1)
- METABO Hammer Drill/Driver 18V + Bit Set Kit (SB18LTBL2.0AH+626721000)
- METABO Hammer Drill, Cordless, 2000 RPM, 18V DC (SB 18 LTX BL I bare)
- METABO 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (SB 18 LT BL 2.0Ah)
- METABO Brushless Hammer Drill, General Purpose (SB 18 LTX-3 BL Q I 4.0 Kit MB)
- DEWALT Cordless Hammer Drill, 20.0V, 7-1/2In L (DCD997CB)
- MILWAUKEE TOOL M18 Cordless 5/8" SDS Plus Rotary Hammer (2612-20)
- DEWALT Cordless Hammerdrills, 20V DC, Bare Tool (DCD798B)
- Metabo Cordless Tools