Shop All Cordless Drills
This Product is Discontinued
Metabo
1/2 in, 18V DC Cordless Drill, Battery Included (Discontinued)
Mfr # BS 18 LTX BL I 5.2Ah
Zoro # G1459521
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 5.2 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # BS 18 LTX BL I 5.2Ah
- Zoro # G1459521
- UPC # 04007430298096
- Country of Origin Germany
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 8 in |
Overall Length | 8 in |
Description
Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (2) 5.2 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, Ultra-M Series, No Load RPM 0 to 600/0 to 2050, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 1,300 in-lb, Battery Included (2) 28CP79, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 28CP79, Chuck Keyless, Tool Length 8 in, Tool Weight 4.4 lb
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.