Shop All Cordless Drills
Metabo
1/2 in, 18V DC Cordless Drill, Battery Included
Mfr # BS 18 LTX-3 BL I Quick 5.5Ah LiHD kit
Zoro # G1460020
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 5.5 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # BS 18 LTX-3 BL I Quick 5.5Ah LiHD kit
- Zoro # G1460020
- Country of Origin Germany
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 8 13/32 in |
Overall Length | 8 3/8 in |
Description
Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (2) 5.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, Ultra-M Series, No Load RPM 0 to 600/0 to 2050/0 to 3800, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 1,300 in-lb, Battery Included (2) 45KC03, Transmission 3-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 45KC03, Chuck Keyless, Tool Length 8 13/32 in, Tool Weight 5.7 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Double-Ball-Hex Key, 4 mm Tip Size, 5 7/16 in Long, 3/8 in Short (19608)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 5PC SAE OFFSET RATCHET BX WRENCH ST (KH5362)
- INGERSOLL-RAND 66 Piece Master Torx and Specialty Bit Socket Set (752003)
- KRAFT TOOL Blue Powder Coated Al Swaged Bu, 6 ft. (CC289SBC)
- METABO Drill, Cordless, 1850 RPM, 18V DC (603828890 / US625367002)
- METABO Drill Kit, Cordless, 2000 RPM, 18V DC (BS 18 LTX BL I 5.2)
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BS 18 LT BL bare)
- ACDELCO A20 series ARD20129 20V Li-ion BRUSHLESS 2-Speed Drill/Driver (ARD20129)
- BOSCH Cordless Drill/Driver, 3/8", 1,300 RPM (PS31N)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- FLEMING SUPPLY Fleming Supply Cordless Drill and 3.6V Driver Set, 74-piece Bits, 2 12V Batteries, Charger, Case (664650ZSD)
- Metabo Cordless Drills