Shop All Cordless Drills
This Product is Discontinued
Metabo
1/2 in, 18V DC Cordless Drill, Bare Tool (Discontinued)
Mfr # BS 18 LTX-3 BL I Quick bare
Zoro # G9679805
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Brushless Motor Yes
- Series Ultra-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # BS 18 LTX-3 BL I Quick bare
- Zoro # G9679805
- Country of Origin Germany
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 8 13/32 in |
Overall Length | 8 3/8 in |
Description
Drill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, Ultra-M Series, No Load RPM 0 to 600/0 to 2050/0 to 3800, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 1,300 in-lb, Battery Included No, Transmission 3-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 45KC03, Chuck Keyless, Tool Length 8 13/32 in, Tool Weight 4.6 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.