Shop All Cordless Drills
Metabo
1/2 in, 18V DC Cordless Drill, Bare Tool
Mfr # BE 18 LTX 6 bare
Zoro # G9679778
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Brushless Motor No
- Series Ultra-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # BE 18 LTX 6 bare
- Zoro # G9679778
- Country of Origin Germany
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 8 1/4 in |
Overall Length | 8 1/4 in |
Description
Drill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 0, Ultra-M Series, No Load RPM 0 to 4000, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 35 in-lb, Battery Included No, Transmission 1-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 48UT60, Chuck Keyless, Tool Length 8 1/4 in, Tool Weight 3 lb, Includes Keyless Chuck, MetaLoc Case Insert, Open-End Wrench
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- COILHOSE PNEUMATICS Rubber Blow Gun Tip (CO SAT13)
- LYNDEX-NIKKEN Collet, ER16, 1mm (E16-039)
- MAKITA KEYLESS CHUCK 1/2" (MP763191-5)
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BS 18 LT BL bare)
- METABO Drill, Cordless, 1850 RPM, 18V DC (603828890 / US625367002)
- METABO Drill Kit, Cordless, 2000 RPM, 18V DC (BS 18 LTX BL I 5.2)
- METABO 1/2 in, 18V DC Cordless Drill, Battery Included (BS 18 LTX-3 BL I Quick 5.5Ah LiHD kit)
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, 2 Batteries and Charger Included (DCD777C2)
- BOSCH 1/2 in, 18V DC Cordless Drill (GSR18V-535CN)
- MILWAUKEE TOOL M18 Cordless Right Angle Drill (2615-20)
- Metabo Cordless Tools