Shop All Wire End Brushes
Metabo
1 1/8" KNOT END BRUSH
Mfr # 655213000
Zoro # G401073068
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 1 in
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655213000
- Zoro # G401073068
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Brush Dia. | 1 in |
Abrasive Shank Size | 1/4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Resin Fiber Disc, No Hole, 4-1/2 in., PK25 (37111K)
- OSBORN Abrasive Cup Brush, 9/16" (0007570700)
- PFERD 1-1/2" x 3" Type 18 Plug, 3/8-24 Thd. - A 16 PSF (61888)
- CONTINENTAL ABRASIVES 6" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-6031209H)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96105)
- PFERD 83104 1in Knot Wire End Brush Flared Cup .014 Brass Wire 1/4in Shank (83104-PFERD)
- WEILER 1/2" Knot Wire End Brush, .0104" Stainless Steel Fill (10216)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96104)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443049)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 3"x3" (13C230)
- BRUSH RESEARCH MANUFACTURING BNF30S06 Circular End Brush. 3" Dia., .006SS, 1.500" Trim Length, .250" Shank Diameter (BNF30S06)
- Metabo Wire End Brushes