Metabo

1 1/6" HOLE SAW


product price: $19.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Saw Dia. 1.67 in
  • Diameter 1.67"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Metabo
  • MFR # 625169000
  • Zoro # G301037023
  • UPC #
    4007430102973
  • Country of Origin China
  • Category Hole Saws

Dimensions

Saw Dia. 1.67 in
Diameter 1.67"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.