Shop All Animal Repellents & Traps
Messinas
Messinas 073164 15 oz Rodent Stopper Aerosol; Red
Mfr # 73164
Zoro # G504113227
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Messinas
- MFR # 73164
- Zoro # G504113227
- UPC # 813935000201
- Country of Origin China
- Category Animal Repellents & Traps
Description
Features
- Prevents foraging, bedding and entry caused by mice and rats
- Safe for use around fruits and vegetables
- Made of organic ingredients
- Works by smell and taste
- Geraniol, Castor Oil, Mint Oil, Sodium Sulfate, Xanthan Gum, Kaolin, Water
- Color: Red
- Size: 15 oz
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015384)
- HOOVER COMMERCIAL Handheld Blower, 270 cfm, 100 mph, 40 V, 6.1 lb (CH97019)
- PLANO 2-Tray Tackle Box w/Dual Top Access - Smoke -Bright Orange (PLAMT6221)
- IGLOO Water Container, 6 gal., Blue (42154)
- PERKY-PET Perky Pet PP340 Squirrel Baffler (PP340)
- JT EATON Rodenticide, Blocks, Diphacinone, 10.1 lb. (709-AP)
- KAGE-ALL SQUIRREL Kage-All, Squirrel Live Animal Trap (151-0-006)
- SWIVEL 33545 Spin Mouse Trap; Pack - 2 (SW29901)
- BLUE TOUCH 32216 PE Large Glue Mouse Trap, Pack of 144 - 2 per Pack (32216 (PE))
- BONIDE PRODUCTS 871 Dog and Cat Repellent (8719)
- TOMCAT 1 Gal. Ready To Use Deer & Rabbit Repellent (0491110)
- Messinas Animal Repellents & Traps