Shop All Floor & Wall Safes
Mesa Safe
Residential Safes Expandable Depth Wall Safe, 15W x 3-1/4-6D x 22-1/8H
Mfr # MAWS2113E
Zoro # G908651462
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 22-1/8
- Outside Width 15
- Outside Depth 3-1/4 to 6
- Lock Style Expandable Wall Safe
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe
- MFR # MAWS2113E
- Zoro # G908651462
- UPC # 187333000584
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 22-1/8 |
Outside Width | 15 |
Outside Depth | 3-1/4 to 6 |
Details
Lock Style | Expandable Wall Safe |
Material | Steel |
Color | White |
Net Weight | 40 |
Description
Specially designed for personal in room use. It's compact and user friendly, making it an excellent choice for hotels, universities, hospitals and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES 1 Tier Vented Locker, 36"Wx66"Hx12"D, 3 Door, Blue, Unassembled (71352BL-U)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, White (35-P-3296WH)
- SENTRY SAFE Depository Safe, with Programmable Electronic lock with time delay 110 lbs lb, 1.3 cu ft, Steel (DH-109E)
- MESA SAFE Mesa Safe MBF3820E Burglary And Fire Safe Electronic Lock (MBF3820E)
- MESA SAFE Pistol Safe, Black (ME371752)
- MESA SAFE Hotel & Residential Electronic Security Keyed Differently, 15W x 10D x 7H, White (MH101E)
- MESA SAFE Burglary & Fire Safe Cabinet 2-Hr Fire Rating Digital Lock17-1/4Wx18-3/4Dx20H (MBF1512E)
- MESA SAFE Hotel & Residential Electronic Security Keyed Alike, 15W x 10D x 7H, White (MH101E-KA)
- GLOBAL INDUSTRIAL Residential Safes Expandable Depth Wall Safe - 15W x 3-1/4-6D x 22-1/8H (493492N)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.7 Cubic Feet and 2 Manual Override Keys (229563OIR)
- Mesa Safe Floor & Wall Safes