Shop All Depository & Drop Safes
Mesa Safe
Mesa Safe MFL2118E 22.50 H x 18.38 W x 18.38 D in. Depository Safe
Mfr # MFL2118E
Zoro # G703797143
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mesa Safe
- MFR # MFL2118E
- Zoro # G703797143
- UPC # 817932015732
- Country of Origin China
- Category Depository & Drop Safes
Details
Item | Depository Safe |
Description
MESA's MFL series depository safes are designed for protection against robbery as well as internal theft, allowing quick deposits and secure storage for cash and miscellaneous valuables without actual access inside the safe. A necessity in every cash handling business.
Features- Depository Safe
- All steel construction
- Concealed emergency key bypass (1 key included)
- Equipped with a key locking interior locker (2 keys included)
- Interior locker allows users to access the safe without having access to the deposits
- Front loading mail box style deposit door accepts large deposits
- Anti-fish baffle helps prevent fishing through the deposit door
- Size: 22.50 H x 18.38 W x 18.38 D in.
- Weight: 122 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wood Platform Base, Cubbies, 60" x 16"x 6" (WD6016-MP)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3060S)
- QUANTUM STORAGE SYSTEMS Ultra Series Clear Lid For QUS232 (COV232)
- MESA SAFE Mesa Safe MFL2714E Depository Safe Single Door Electronic Lock (MFL2714E)
- MESA SAFE B-Rate Depository Safe Front Loading, Digital Lock, 30-3/4W x 21D x 27-1/4H (MFL2731EE)
- MESA SAFE B-Rate Depository Safe Front Loading, Dual Key Lock, 14W x 14D x 20-1/4H (MFL2014K)
- MESA SAFE B-Rate Depository Safe Front Loading Combo Lock-Keyed Exterior, 14x14x27-1/4 (MFL2014C-OLK)
- MESA SAFE Mesa Safe MFL2714C-ILK Depository Safe Single Door Inner Locker Combination Dial Lock (MFL2714C-ILK)
- MESA SAFE Mesa Safe MFL2014E-OLK Depository Safe Single Door Outer Locker Electronic Lock (MFL2014E-OLK)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.2 cu ft, Steel (MUC1K)
- Mesa Safe Depository & Drop Safes