Mesa Safe MBF6032E All-Shelf Fire Resistant Gun Safe; 26 Rifle Capacity
Mfr # MBF6032E
Zoro # G504007236
Product Information
- Brand Mesa Safe
- MFR # MBF6032E
- Zoro # G504007236
- UPC # 851327002150
- Country of Origin China
- Category Shooting & Archery Accessories
Description
Mesa MBF Series Burglary and Fire Safes offer a unique design that combines all the security features of a burglary safe and the peace of mind achieved with a fire safe. The MBF Series safes are designed to protect all your valuable possessions against both theft and any fire emergency.
The burglary features of the safe includes an all-steel construction, battery-operated electronic lock, massive one-inch diameter live locking bolts and heavy-duty hinges. The all-steel construction ensures durability, strength and lifelong use that can withstand heavy physical attacks from burglars. The battery-operated electronic lock is protected by a drill resistant hard-plate and a keypad lockout feature. The keypad lockout penalty feature will initiate once multiple combinations have been entered incorrectly. This prevents the unauthorized user from attempting to enter more combinations. The massive diameter live-locking bolts drive into the steel body of the safe and the heavy-duty hinges prevent any thief from prying the safe open.
The fire-resistant safe features include a one-hour fire rating that is tested in temperatures of up to 1750° Fahrenheit. This ensures that the contents of the safe remain at room temperature and stays intact all while withstanding extremely high temperatures of heat. The fireproof safes are especially designed for those that live in areas where wildfires are likely to happen or in hot climate areas.
With both combined features you are able to protect, secure and store all valuables such as important documents, passports, cash, birth certificates, jewelry, deeds, receipts and other irreplaceable records. Save yourself the hassle of losing your important paperwork when the unexpected happens.
- All Steel Construction
- Adjustable Interior Shelves
- Pre-drilled access hole for dehumidifiers
- Lock protected by drill resistant hardplate
- Interior Shelves, Walls, and Door Panel Fully Upholstered
- 1 Hour Fire Rating up to 1750°F
- Optional Battery Operated Electronic Lock
- Keypad Code
- Programmable Time Delay
- Four Anchor Holes to Secure Safe to Floor
- High Strength Unitized 12 Gauge Body
- 1.5 in. Diameter Live Locking Bolts
- 30 Gun Capacity
- Hammered Grey finish
- Constitution Gun Safe Electronic Lock
- Dimension - 22 x 32 x 59 in.
- I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 44” x 35” Gray (658560DKS)
- SILKY SAWS Silky Blade POCKETBOY 170mm X-Fine Teeth (345-17)
- RAIN BIRD Drip Emitter Conversion Kit (CNV182EMS)
- IGLOO Latitude 1/2 Gal. Charcoal Chain Link Water Jug (31295)
- WALKERS GAME EAR DIGITAL X-TRM RAZOR BLUETOOTH GREY (GWP-XDRSEM-BT-GY)
- HME Archers Practice Stand (HME-APS)
- HAWK HELIUM 20 CLIMBING STICKS 4PK (ACS-4PK)
- ABOVE ALL Above All FFMC2-R MovXing Cradle - 2 Harness pack (FFMC2-R)
- KNETIX Compact Bow Tuning Kit, Multi-Color (158)
- FREMONT DIE CONSUMER PRODUCTS INC Tennessee Volunteers Seat Belt Pads Velour (2324546788)
- ALLEN CO EZ Mount Exhibition Turkey Fan & Beard Mounting Kit (7220)
- Mesa Safe Shooting & Archery Gear