Mesa Safe MBF2020C Burglary And Fire Safe Combination Dial Lock
Mfr # MBF2020C
Zoro # G003901301
Key Features
- Fire Rated Yes
Product Information
- Brand Mesa Safe
- MFR # MBF2020C
- Zoro # G003901301
- UPC # 817932010577
- Country of Origin China
- Category Floor & Wall Safes
Details
Fire Rated | Yes |
Item | Fire Rated Security Safe |
Description
Mesa MBF Series Burglary and Fire Safes offer a unique design that combines all the security features of a burglary safe and the peace of mind achieved with a fire safe. The MBF Series safes are designed to protect all your valuable possessions against both theft and any fire emergency.
The burglary features of the safe includes an all-steel construction, battery-operated electronic lock, massive one-inch diameter live locking bolts and heavy-duty hinges. The all-steel construction ensures durability, strength and lifelong use that can withstand heavy physical attacks from burglars. The battery-operated electronic lock is protected by a drill resistant hard-plate and a keypad lockout feature. The keypad lockout penalty feature will initiate once multiple combinations have been entered incorrectly. This prevents the unauthorized user from attempting to enter more combinations. The massive diameter live-locking bolts drive into the steel body of the safe and the heavy-duty hinges prevent any thief from prying the safe open.
The fire-resistant safe features include a two-hour fire rating that is tested in temperatures of up to 1830 ° Fahrenheit. This ensures that the contents of the safe remain at room temperature and stays intact all while withstanding extremely high temperatures of heat. The fireproof safes are especially designed for those that live in areas where wildfires are likely to happen or in hot climate areas.
With both combined features you are able to protect, secure and store all valuables such as important documents, passports, cash, birth certificates, jewelry, deeds, receipts and other irreplaceable records. Save yourself the hassle of losing your important paperwork when the unexpected happens.
- Two hour fire rating, tested in temperatures up to 1830°F
- Impact rating, immediately after the heating test the safe was dropped from a height of 30 feet and then reheated for another 45 minutes
- Battery operated electronic lock protected by an internal spring loaded relocking device
- Manager function allows you to add or remove users
- Pre-drilled access hole for dehumidifiers
- Lock protected by drill resistant hardplate
- High strength adjustable/removable shelves
- Keypad lockout penalty will be activated if combinations are entered incorrectly, frustrating the would be burglar
- B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-251BMC83)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUE)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- MESA SAFE Mesa Safe MBF3820E Burglary And Fire Safe Electronic Lock (MBF3820E)
- MESA SAFE Burglary & Fire Safe Cabinet 2-Hr Fire Rating Digital Lock17-1/4Wx18-3/4Dx20H (MBF1512E)
- MESA SAFE Hotel & Residential Electronic Security Keyed Alike, 15W x 10D x 7H, White (MH101E-KA)
- MESA SAFE Pistol Safe, Black (ME371752)
- MESA SAFE Hotel & Residential Electronic Security Keyed Differently, 15W x 10D x 7H, White (MH101E)
- MESA SAFE Residential Safes Expandable Depth Wall Safe, 15W x 3-1/4-6D x 22-1/8H (MAWS2113E)
- SURESEAL BY FIREKING Safe, Fireproof, 0.27 cu. ft., Taupe, 0.27 cu ft, 28.5 lbs (SS103)
- Mesa Safe Floor & Wall Safes