Shop All Floor & Wall Safes
Mesa Safe
Hotel & Residential Electronic Security Keyed Differently15inWx10inDx7inH
Mfr # MH101E-BLK
Zoro # G908621168
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 7
- Outside Width 15
- Outside Depth 10
- Lock Style Electronic Lock
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mesa Safe
- MFR # MH101E-BLK
- Zoro # G908621168
- UPC # 817932015442
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 7 |
Outside Width | 15 |
Outside Depth | 10 |
Details
Lock Style | Electronic Lock |
Material | Steel |
Color | Black |
Net Weight | 25 |
Description
Battery operated electronic lock. Standard hotel function lock: enter any code to lock the safe then re-enter that code to unlock the safe. Once the safe is unlocked that code will be erased. . Standard function is available.. Electronic override can be set by user. Mechanical override keys used to bypass the electronic lock if the batteries expire check battery warning. Anchor holes provided to secure your safe to the wall or floor. Two-3/4 diameter solid steel locking bolts. Pry resistant recessed door for anti-theft protection. Concealed hinges prevents door removal and ensures a lifetime of smooth operation. The keypad will go into a lockout penalty if combinations are entered incorrectly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Blue, 3 PK (72504)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- CON-TACT BRAND CONTACT PAPER3YD18""WHITE (09F-C9953-12)
- LEWISBINS Black Plastic Lid (CDC3040-MXL)
- MESA SAFE Residential Safes Expandable Depth Wall Safe, 15W x 3-1/4-6D x 22-1/8H (MAWS2113E)
- MESA SAFE Burglary & Fire Safe Cabinet 2-Hr Fire Rating Digital Lock17-1/4Wx18-3/4Dx20H (MBF1512E)
- MESA SAFE Hotel & Residential Electronic Security Keyed Differently, 15W x 10D x 7H, White (MH101E)
- MESA SAFE Mesa Safe MBF3820E Burglary And Fire Safe Electronic Lock (MBF3820E)
- MESA SAFE Hotel & Residential Electronic Security Keyed Alike, 15W x 10D x 7H, White (MH101E-KA)
- MESA SAFE Pistol Safe, Black (ME371752)
- Mesa Safe Floor & Wall Safes