Shop All Gun Safes
Mesa Safe Co
Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles
Mfr # MBF6032E-P
Zoro # G2208285
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$1,997.99
Free 30-Day Returns
Key Features
- Net Weight 665 lbs
- Capacity 14.4 cu ft
- Lock Style Electronic Lock
- Outside Width 32 in
- Outside Height 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mesa Safe Co
- MFR # MBF6032E-P
- Zoro # G2208285
- UPC # 187333000881
- Country of Origin China
- Category Gun Safes
Dimensions
Outside Width | 32 in |
Outside Height | 59 in |
Outside Depth | 22 in |
Door Opening Width | 24 1/8 in |
Inside Height | 55 1/2 in |
Inside Width | 18 1/2 in |
Door Opening Height | 51 1/8 in |
Inside Depth | 15 3/4 in |
Details
Net Weight | 665 lbs |
Capacity | 14.4 cu ft |
Lock Style | Electronic Lock |
Holds | (30) Rifles |
Includes | Bolt Down Kit, Override Key |
Fire Rating | 60 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Water Endurance | Not Specified |
Finish | Powder Coated |
Features | All Steel Construction. Power Outlet & USB Feature. Gun, Ammo & Accessory Storage. PDO Now Included. 1 hr Fire Rating |
Door Plate Thickness | 3/16 in |
Number of Shelves | 1 |
Wall Thickness | 1 3/4 in |
Number of Bolts | 14 |
Color | Black |
Description
Gun Safe, Color Black, Net Weight 665 lb, Capacity 14.4 cu ft, Fire Rating 1 hr, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Textured, Finger Print Memory 0, Lock Style Electronic, 1 Number of Shelves, Number of Bolts 14, Outside Height 59 in, Outside Width 32 in, Outside Depth 22 in, Inside Height 55 1/2 in, Inside Width 18 1/2 in, Inside Depth 15 3/4 in, Door Opening Height 51 1/8 in, Door Opening Width 24 1/8 in, Door Plate Thickness 4.76 mm, Wall Thickness 44.45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear, Polypropylene, 24 in L, 18 in W, 15 1/4 in H, 20 gal Volume Capacity (19384304)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-F-TT-BR)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 5 Pack (56201)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 11 in W, 10 1/2 in H, 11 1/2 in L, Clear, 3 PK (725-20)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 506 lbs, 17.7 cu ft, 30 minute Fire Rating, (24) Guns (MGL24-AS-E)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 572 lbs, 20 cu ft, 30 minute Fire Rating, (36) Guns (MGL36-AS-C)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 668 lbs, 14.4 cu ft, 60 minute Fire Rating (MBF6032C)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 264 lbs, 7.5 cu ft, 30 minute Fire Rating, (14) Guns (MGL14C)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14 cu ft, 60 minute Fire Rating (MBF6032E)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 16 Rifles (AX13378)
- Mesa Safe Co Gun Safes