Shop All Floor & Wall Safes
Mesa Safe Co
Mesa Safe Hotel & Residential Electronic Security MHRC916E-WHT Keyed Differently, 18 x 15 x 9, White
Mfr # MHRC916E-WHT
Zoro # G602663549
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MHRC916E-WHT
- Zoro # G602663549
- UPC # 187333000232
- Country of Origin Unknown
- Category Floor & Wall Safes
Description
MESA SAFE MH SERIES HOTEL & RESIDENTIAL ELECTRONIC SECURITY, WHITE, KEYED DIFFERENTLY, 18"W X 15"D X 9"H MESA'S MH SERIES RESIDENTIAL & HOTEL SAFES ARE SPECIALLY DESIGNED FOR PERSONAL IN ROOM USE. IT'S COMPACT AND USER FRIENDLY, MAKING IT AN EXCELLENT CHOICE FOR HOTELS, UNIVERSITIES, HOSPITALS AND HOMEOWNERS. USERS CAN RELAX KNOWING THAT THEIR LAPTOP, JEWELRY, FIREARMS AND OTHER VALUABLES ARE SECURE USING OUR HOTEL SAFES. MESA OFFERS TWO DIFFERENT HOTEL SAFE MODELS INCLUDING MH101E & MHRC916E. FEATURES
- BATTERY OPERATED ELECTRONIC LOCK STANDARD HOTEL FUNCTION LOCK: ENTER ANY CODE TO LOCK THE SAFE THEN RE-ENTER THAT CODE TO UNLOCK THE SAFE. ONCE THE SAFE IS UNLOCKED THAT CODE WILL BE ERASED. STANDARD FUNCTION IS AVAILABLE. ELECTRONIC OVERRIDE CAN BE SET BY USER MECHANICAL OVERRIDE KEYS USED TO BYPASS THE ELECTRONIC LOCK IF THE BATTERIES EXPIRE (CHECK BATTERY WARNING) ANCHOR HOLES PROVIDED TO SECURE YOUR SAFE TO THE WALL OR FLOOR TWO-3/4" DIAMETER SOLID STEEL LOCKING BOLTS PRY RESISTANT RECESSED DOOR FOR ANTI-THEFT PROTECTION CONCEALED HINGES PREVENTS DOOR REMOVAL AND ENSURES A LIFETIME OF SMOOTH OPERATION THE KEYPAD WILL GO INTO A LOCKOUT PENALTY IF COMBINATIONS ARE ENTERED INCORRECTLY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Gray (SN3024-15 Gray)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB106YL)
- GLOBAL EQUIPMENT Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 36 x 9-1/2 x 17 (493700)
- MESA SAFE CO Fire Rated Security Safe, 3.3 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020E)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820C)
- BUFFALO Electronic Floor Safe, Beige (ELFSFB)
- Mesa Safe Co Floor & Wall Safes