Shop All Industrial Storage Cabinets
Mesa Safe Co
Mesa Safe Burglary & Fire Safe Cabinet MBF1512E 2-Hr Fire Rating Digital Lock17-1/4"Wx18-3/4"Dx20"H
Mfr # MBF1512E
Zoro # G602661057
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mesa Safe Co
- MFR # MBF1512E
- Zoro # G602661057
- UPC # 187333000898
- Country of Origin Unknown
- Category Industrial Storage Cabinets
Description
MESA SAFE MBF SERIES SAFES: BURGLARY SAFE, 2 HOUR FACTORY FIRE RATING, 2 STORY IMPACT RATING, DIGITAL LOCK, 17-1/4"W X 18-3/4"D X 20"H MESA'S MBF SERIES BURGLARY AND FIRE SAFES OFFER A UNIQUE DESIGN THAT COMBINES ALL THE SECURITY FEATURES OF A BURGLARY SAFE AND THE PEACE OF MIND ACHIEVED WITH A FIRE SAFE. THE MBF SERIES SAFES ARE DESIGNED TO PROTECT ALL YOUR FIREARMS, PHOTOS, BIRTH CERTIFICATES, SOCIAL SECURITY CARDS, AND OTHER VALUABLE POSSESSIONS AGAINST BOTH THEFT AND ANY FIRE EMERGENCY. MESA OFFERS FOUR DIFFERENT TYPES OF MODELS INCLUDING MBF1512E, MBF2020E, MBF2620E AND MBF3820E. FEATURES
- TWO HOUR FIRE RATING, TESTED IN TEMPERATURES UP TO 1830°F IMPACT RATING, IMMEDIATELY AFTER THE HEATING TEST THE SAFE WAS DROPPED FROM A HEIGHT OF 30 FEET AND THEN REHEATED FOR ANOTHER 45 MINUTES BATTERY OPERATED ELECTRONIC LOCK PROTECTED BY AN INTERNAL SPRING LOADED RELOCKING DEVICE MANAGER FUNCTION ALLOWS YOU TO ADD OR REMOVE USERS PRE-DRILLED ACCESS HOLE FOR DEHUMIDIFIERS LOCK PROTECTED BY DRILL RESISTANT HARD PLATE HIGH STRENGTH ADJUSTABLE/REMOVABLE SHELVES MASSIVE 1" DIAMETER LIVE LOCKING BOLTS STEEL DEAD BOLTS PREVENT DOOR REMOVAL IF HINGES ARE REMOVED DURING A FORCED ATTEMPT KEYPAD LOCKOUT PENALTY WILL BE ACTIVATED IF COMBINATIONS ARE ENTERED INCORRECTLY, FRUSTRATING THE WOULD BE BURGLAR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, Brown, Transitional (I 2011)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 002-95 - 6 Drawers (002-95)
- WESTWARD Polystyrene Divider, Clear, 10 PK (31TT97)
- ZORO SELECT Drum Faucet, Brass Plated Aluminum (DFT-AL)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RBMAG1-B)
- AKRO-MILS Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers (19228)
- RUBBERMAID Plastic Storage Cabinet, 36 in W, 72" H (FG708300MICHR)
- SANDUSKY LEE Wall Cabinet, Charcoal, Cap. 200 lb, Keyed (WA11301226-02)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary (35-DS-246)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-6/5DB-L)
- Mesa Safe Co Industrial Storage Cabinets