Shop All Floor & Wall Safes
Mesa Safe Co
Mesa Safe Burglary & Fire Safe Cabinet MBF1512C 2 Hr Fire Rating, Combo Lock, 17-1/4"Wx18-3/4"Dx20"H
Mfr # MBF1512C
Zoro # G202607882
product price: $1,247.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,247.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MBF1512C
- Zoro # G202607882
- UPC # 817932010560
- Country of Origin Unknown
- Category Floor & Wall Safes
Description
MESA SAFE MBF SERIES SAFES: BURGLARY SAFE, 2 HOUR FACTORY FIRE RATING, 2 STORY IMPACT RATING, MANUAL COMBO LOCK, 17-1/4"W X 18-3/4"D X 20"H MESA'S MBF SERIES BURGLARY AND FIRE SAFES OFFER A UNIQUE DESIGN THAT COMBINES ALL THE SECURITY FEATURES OF A BURGLARY SAFE AND THE PEACE OF MIND ACHIEVED WITH A FIRE SAFE. THE MBF SERIES SAFES ARE DESIGNED TO PROTECT ALL YOUR FIREARMS, PHOTOS, BIRTH CERTIFICATES, SOCIAL SECURITY CARDS, AND OTHER VALUABLE POSSESSIONS AGAINST BOTH THEFT AND ANY FIRE EMERGENCY. MESA OFFERS FOUR DIFFERENT TYPES OF MODELS INCLUDING MBF1512E, MBF2020E, MBF2620E AND MBF3820E. FEATURES
- TWO HOUR FIRE RATING, TESTED IN TEMPERATURES UP TO 1830°F IMPACT RATING, IMMEDIATELY AFTER THE HEATING TEST THE SAFE WAS DROPPED FROM A HEIGHT OF 30 FEET AND THEN REHEATED FOR ANOTHER 45 MINUTES MANAGER FUNCTION ALLOWS YOU TO ADD OR REMOVE USERS PRE-DRILLED ACCESS HOLE FOR DEHUMIDIFIERS LOCK PROTECTED BY DRILL RESISTANT HARD PLATE HIGH STRENGTH ADJUSTABLE/REMOVABLE SHELVES MASSIVE 1" DIAMETER LIVE LOCKING BOLTS STEEL DEAD BOLTS PREVENT DOOR REMOVAL IF HINGES ARE REMOVED DURING A FORCED ATTEMPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9/1000 in Kraft Anti Slip Pallet Sheet, 37 in W, 45 in L (ASP45X37)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX91)
- WALL CONTROL Standard Industrial Pegboard Kit, White/Black (35-IWRK-400-WB)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- MESA SAFE CO Fire Rated Security Safe, 1.7 cu ft, 139 lb, 2 hr. Fire Rating (MBF1512E)
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- MESA SAFE CO 0.3 - 0.7 cu ft Adjustable Wall Safe, 40 lb, Electronic Lock, 22-1/8 in H x 15 in W x 6 in D (MAWS2113E)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E)
- SENTRY SAFE Security Safe, 4.3 cu ft, 195 lb (T8331BLKHRO)
- Mesa Safe Co Floor & Wall Safes