Shop All Wire Shelf Accessories
Mesa Safe Co
Mesa Safe B-Rate Depository Safe MFL2014C-OLK Front Loading Combo Lock-Keyed Exterior, 14"x14x27-1/4
Mfr # MFL2014C-OLK
Zoro # G902663454
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MFL2014C-OLK
- Zoro # G902663454
- UPC # 817932010652
- Country of Origin Unknown
- Category Wire Shelf Accessories
Description
MESA SAFE MFL SERIES COMMERCIAL BUSINESS SAFE CABINET, B-RATE DEPOSITORY, FRONT LOADING, MANUAL COMBO LOCK-KEYED EXTERIOR LOCKER, 14"W X 14"D X 27-1/4"H MESA'S MFL SERIES DEPOSITORY SAFES ARE DESIGNED FOR PROTECTION AGAINST ROBBERY AS WELL AS INTERNAL THEFT, ALLOWING QUICK DEPOSITS AND SECURE STORAGE FOR CASH AND MISCELLANEOUS VALUABLES WITHOUT ACTUAL ACCESS INSIDE THE MONEY SAFE. THEY ALSO PROTECT MONEY COLLECTIONS WHERE IMMEDIATE DEPOSITS ARE REQUIRED. A DEPOSITORY SAFE IS A NECESSITY IN EVERY CASH HANDLING BUSINESS. MESA OFFERS SIX DIFFERENT TYPES OF DEPOSITORY SAFE MODELS INCLUDING MFL2014E, MFL2014E-OLK, MFL2714E, MFL2714E-ILK, MFL3020EE AND MFL2731EE. FEATURES
- ALL STEEL CONSTRUCTION FRONT LOADING MAIL BOX STYLE DEPOSIT DOOR ANTI-FISH BAFFLE PREVENTS THEFT THROUGH THE DEPOSIT DOOR BATTERY OPERATED ELECTRONIC LOCK PROTECTED BY AN INTERNAL SPRING LOADED RELOCKING DEVICE EASILY CHANGE YOUR PERSONAL CODE IN SECONDS PROGRAMMABLE TIME DELAY FROM 1 TO 59 MINUTES FOUR ANCHOR HOLES PROVIDED TO SECURE YOUR SAFE TO THE FLOOR -1/2" THICK SOLID STEEL DOOR 1" DIAMETER SOLID STEEL LIVE LOCKING BOLTS DEPOSIT BAG SOLD SEPARATELY IF COMBINATIONS ARE ENTERED INCORRECTLY THE KEYPAD WILL GO INTO LOCKOUT MODE, FRUSTRATING THE WOULD BE BURGLAR HEAVY DUTY DEAD BAR PREVENTS DOOR REMOVAL DURING A FORCED ENTRY ATTEMPT EXTERIOR COMPARTMENT DIMENSIONS: 13-3/4"W X 13-1/8"D X 6-7/8"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Black (QUS250BR)
- AZAR DISPLAYS Clear Acrylic 22"W x 3"H 1/2" Thick Riser w/ Bumpers (515373)
- AZAR DISPLAYS White Plastic Male Bust on Wheeled Plastic Base (900500-WHT)
- 80/20 Slotted 3 Hole Inside Corner Bracket 40S (40-4280-BLACK)
- MESA SAFE CO Mesa Safe B-Rate Depository Safe MFL2731EE Front Loading, Digital Lock, 30-3/4"W x 21"D x 27-1/4"H (MFL2731EE)
- FINEFABRICS Wire Shelving Shelf Tag, 3 in. long, Gray, 10-Pack (FI39221)
- METRO Stackable Shelf Ledge, D x 72"W x 4"H, Chrome (L72N-4C)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf Divider, 21x8 (D218CH)
- ACTION PUMP 2" Female NPT Pipe Thread x 1" Hose Barb (HFM/21T/027)
- KEE SAFETY Kee Safety - 62 9 - Standard Railing Flange, 2" Dia. (62 9)
- VESTIL Silver Powder Coat Pallet Rack-Crown Wire Deck 52"L x 42"W (SWMD-4252)
- Mesa Safe Co Wire Shelving