Shop All Safe Accessories
Mesa Safe Co
Hotel/Residential Safe Pedstl, 2.8 cu ft
Mfr # MP916-BLK
Zoro # G8921595
original price:
$162.86
23% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 14 3/4 in
- Inside Width 17 3/4 in
- Number of Shelves 1
- Outside Height 18 in
- Water Endurance Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MP916-BLK
- Zoro # G8921595
- UPC # 851327002303
- Country of Origin China
- Category Safe Accessories
Dimensions
Inside Depth | 14 3/4 in |
Inside Width | 17 3/4 in |
Outside Height | 18 in |
Outside Width | 18 in |
Outside Depth | 15 in |
Inside Height | 17 3/4 in |
Details
Item | Hotel Safe Pedestal |
Number of Shelves | 1 |
Water Endurance | Not Specified |
Fire Rating | Not Rated |
Finish | Semi Gloss |
Material | 12 ga Steel |
Number of Drawers | 0 |
Color | Black |
Number of Bolts | 0 |
Capacity | 2.8 cu ft |
Net Weight | 35 lb |
Holds | Documents, Records and Valuables |
Fire Rated | No |
Description
2.8 cu ft, Color Black, Finish Textured Semi Gloss, Fire Rating Not Rated, Holds Documents, Records and Valuables, Inside Depth 14 3/4 in, Inside Height 17 3/4 in, Inside Width 17 3/4 in, Item Hotel and Residential Safe Pedestal, Material 12 ga Steel, Net Weight 35 lb, Number of Bolts 0, Number of Drawers 0, Number of Shelves 1, Outside Depth 15 in, Outside Height 18 in, Outside Width 18 in, Safe Sub-Category Hotel, Water Endurance Not Specified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 28" D, 2" NPT (H-2-28)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 12 in D x Gray (SLP-A1236)
- KNAPE & VOGT Bracket Shelf Dec Stl 12In Wht (215SPWH12)
- PACON Clear, 2 PK (P0027660)
- LIBERTY SAFE Panel Organizer, 30in. to 40in.W Gun Safe (10586)
- HOMEPAGE Universal Mount Bracket for Hide-Away Back (HO141015)
- LIBERTY SAFE Panel Organizer, 20in. to 25in.W Gun Safe (10585)
- REGISTRY Safe, 15in Laptop, Black (23RG2050)
- LIBERTY SAFE GUN SAFE ACCESRY DR PANL (10583A)
- HOMAK Homak HS30103660 Gloss Black 8 Gun Cabinet (HS30103660)
- REGISTRY Built-In Wall Safe, Black (165WS-AMD)
- Mesa Safe Co Safe Accessories