Shop All Floor & Wall Safes
Mesa Safe Co
Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating
Mfr # MH101
Zoro # G8480665
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 7 in
- Outside Width 15 in
- Outside Depth 10 in
- Lock Style Electronic
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MH101
- Zoro # G8480665
- UPC # 187333000249
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 7 in |
Outside Width | 15 in |
Outside Depth | 10 in |
Inside Width | 14 7/8 in |
Inside Depth | 7 1/4 in |
Inside Height | 6 7/8 in |
Details
Lock Style | Electronic |
Material | Steel |
Fire Rating | Not Rated |
Color | Putty |
Includes | Bolt Down Kit, Override Key, Illuminated LED Display |
Net Weight | 25 lb |
Capacity | 0.4 cu ft |
Holds | Documents, Records and Valuables |
Number of Shelves | 1 |
Number of Bolts | 2 |
Water Endurance | Not Specified |
Item | Hotel Safe |
Finish | Matte |
Number of Drawers | 0 |
Fire Rated | No |
Description
0.4 cu ft, Color Putty, Finish Matte Paint, Fire Rating Not Rated, Holds Documents, Records and Valuables, Includes Bolt Down Kit, Override Key, Illuminated LED Display, Inside Depth 7 1/4 in, Inside Height 6 7/8 in, Inside Width 14 7/8 in, Item Hotel and Residential Safe, Lock Style Electronic, Material Steel, Net Weight 25 lb, Number of Bolts 2, Number of Drawers 0, Number of Shelves 1, Outside Depth 10 in, Outside Height 7 in, Outside Width 15 in, Safe Sub-Category Hotel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M6X1.0 Drop In T-Nut W/Flex Hand Brt 25S (25-1966)
- 80/20 Inside Corner Bracket 3 Hole 10 S (4176)
- WALL CONTROL Standard Industrial Pegboard Kit, Galv/Black (35-IWRK-400-GVB)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KNZ4)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820C)
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- MESA SAFE CO Fire Rated Security Safe, 1.7 cu ft, 139 lb, 2 hr. Fire Rating (MBF1512E)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- MESA SAFE CO Mesa Safe Burglary & Fire Safe Cabinet MBF1512C 2 Hr Fire Rating, Combo Lock, 17-1/4"Wx18-3/4"Dx20"H (MBF1512C)
- MESA SAFE CO Fire Rated Security Safe, 4.0 cu ft, 225 lb, 2 hr. Fire Rating (MBF2620C)
- Mesa Safe Co Floor & Wall Safes