Shop All Safe Accessories
Mesa Safe Co
Hotel & Residential Safe Pedestal, Cream
Mfr # MP101
Zoro # G7967662
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 18 in
- Outside Width 15 in
- Outside Depth 10 in
- Material Steel
- Fire Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mesa Safe Co
- MFR # MP101
- Zoro # G7967662
- UPC # 187333000577
- Country of Origin China
- Category Safe Accessories
Dimensions
Outside Height | 18 in |
Outside Width | 15 in |
Outside Depth | 10 in |
Details
Item | Hotel Safe Pedestal |
Material | Steel |
Fire Rating | Not Rated |
Color | Putty |
Includes | Bolt Down Kit |
Net Weight | 25 lb |
Water Endurance | Not Specified |
Number of Drawers | 0 |
Finish | Matte |
Wall Thickness | nan |
Number of Shelves | 1 |
Fire Rated | No |
Description
Color Putty, Finish Matte Paint, Fire Rating Not Rated, Includes Bolt Down Kit, Item Hotel and Residential Safe Pedestal, Material Steel, Net Weight 25 lb, Number of Drawers 0, Number of Shelves 1, Outside Depth 10 in, Outside Height 18 in, Outside Width 15 in, Safe Sub-Category Hotel, Wall Thickness nan, Water Endurance Not Specified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- JAMCO Fixed Work Table, Steel, 48" W, 24" D (WS248GP)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (2502M-BLP-18-2S-5295)
- HEATHROW SCIENTIFIC Storage Tote with Snap Lid, Clear, Polypropylene, 13 in L, 8 in W, 13 in H, 2 gal Volume Capacity (HS23453)
- MESA SAFE CO Hotel/Residential Safe Pedstl, 2.8 cu ft (MP916-BLK)
- REGISTRY Safe, 15in Laptop, Black (23RG2050)
- LIBERTY SAFE Anchoring Kit, (4) Concrete Anchor Bolts (17670)
- BARSKA Glass For AX11826, 3pcs glasses (AF12720)
- LIBERTY SAFE Safe Light Kit (15851)
- LIBERTY SAFE Anchoring Kit, Liberty Safes (10914)
- HOMAK Homak HS10036685 Large Quick Access Pistol Box (HS10036685)
- Mesa Safe Co Safe Accessories