Shop All Floor & Wall Safes
This Product is Discontinued
Mesa Safe Co
Fire Safe, 3.6 cu ft, 440 lb, 2 hr. Fire Rating (Discontinued)
Mfr # MFS100C
Zoro # G3472905
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Height 39 3/8 in
- Outside Width 23 5/8 in
- Outside Depth 21 in
- Lock Style Combination
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MFS100C
- Zoro # G3472905
- UPC # 817932010713
- Country of Origin Korea, Republic of
- Category Floor & Wall Safes
Dimensions
Outside Height | 39 3/8 in |
Outside Width | 23 5/8 in |
Outside Depth | 21 in |
Inside Depth | 14 in |
Door Opening Width | 17 1/2 in |
Inside Height | 25 1/2 in |
Inside Width | 17 1/2 in |
Door Opening Height | 25 1/2 in |
Details
Lock Style | Combination |
Material | Steel |
Fire Rating | 2 hr. |
Color | Tan |
Includes | Emergency Key |
Net Weight | 440 lb |
Capacity | 3.6 cu ft |
Holds | Documents, Records and Valuables |
Max. User Codes | 5 |
Finish | Semi Gloss |
Number of Drawers | 0 |
Number of Shelves | 2 |
Number of Bolts | 5 |
Item | Fire Safe |
Wall Thickness | 3 1/2 in |
Water Endurance | Not Specified |
Description
Fire Safe, Tan, Net Weight 440 lb, Capacity 3.6 cu ft, Water Endurance Not Specified, Material Steel, Finish Semi Gloss, Number of Shelves 2, Lock Style Combination, Number of Bolts 5, Outside Height 39 3/8 in, Outside Width 23 5/8 in, Outside Depth 21 in, Inside Height 25 1/2 in, Inside Width 17 1/2 in, Inside Depth 14 in, Door Opening Height 25 1/2 in, Door Opening Width 17 1/2 in, Wall Thickness 3 1/2 in, Holds Documents, Records and Valuables, Meets 2 hr Fire Rating, Includes Emergency Key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.