Shop All Floor & Wall Safes
Mesa Safe Co
Fire Rated Security Safe, 3.3 cu ft, 194 lb, 2 hr. Fire Rating
Mfr # MBF2020E
Zoro # G8480735
product price: $908.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$908.99
Free 30-Day Returns
Key Features
- Outside Height 22 1/2 in
- Outside Width 22 in
- Outside Depth 22 in
- Lock Style Electronic
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MBF2020E
- Zoro # G8480735
- UPC # 187333000904
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 22 1/2 in |
Outside Width | 22 in |
Outside Depth | 22 in |
Inside Depth | 16 in |
Inside Height | 19 in |
Inside Width | 19 in |
Details
Lock Style | Electronic |
Material | Steel |
Fire Rating | 2 hr. |
Color | Gray |
Includes | 9V Battery, Bolt Down Kit, Heavy-Duty Hinges, Steel Dead Bolts |
Net Weight | 194 lb |
Capacity | 3.3 cu ft |
Door Plate Thickness | 4 1/2 in |
Holds | Birth Certificates, Deeds, Documents, Insurance Information, Passports, Valuables, Wills |
Water Endurance | Not Specified |
Number of Drawers | 0 |
Number of Bolts | 6 |
Finish | Matte |
Number of Shelves | 2 Adjustable |
Item | Fire Rated Security Safe |
Wall Thickness | 1 3/4 in |
Fire Rated | Yes |
Description
Fire Safe, Gray, Net Weight 194 lb, Capacity 3.3 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Number of Shelves 2 Adjustable, Lock Style Electronic, Number of Bolts 6, Outside Height 22 1/2 in, Outside Width 22 in, Outside Depth 22 in, Inside Height 19 in, Inside Width 19 in, Inside Depth 16 in, Door Plate Thickness 4 1/2 in, Wall Thickness 1 3/4 in, Holds Birth Certificates, Deeds, Documents, Insurance Information, Passports, Valuables, Wills
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 30 in W, 30.3 in H (5GMC)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2 (T54410)
- ORBIS Straight Wall Container, Green, Polyethylene, 24 in L, 15 in W, 14 1/2 in H (NSO2415-14 Green)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Black (2KPN9)
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating (MH101)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- MESA SAFE CO Fire Rated Security Safe, 4.0 cu ft, 225 lb, 2 hr. Fire Rating (MBF2620C)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- MESA SAFE CO Mesa Safe Burglary & Fire Safe Cabinet MBF1512C 2 Hr Fire Rating, Combo Lock, 17-1/4"Wx18-3/4"Dx20"H (MBF1512C)
- MESA SAFE CO Fire Rated Security Safe, 1.7 cu ft, 139 lb, 2 hr. Fire Rating (MBF1512E)
- FIREKING Fireproof Safe, 2 Hour (KF2617-2WHE)
- Mesa Safe Co Floor & Wall Safes