Shop All Floor & Wall Safes
Mesa Safe Co
Fire Rated Security Safe, 14 cu ft, 665 lb, 1 hr. Fire Rating
Mfr # MBF6032C-P
Zoro # G9888681
product price: $1,815.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$1,815.99
Free 30-Day Returns
Key Features
- Outside Height 59 in
- Outside Width 32 in
- Outside Depth 22 in
- Lock Style Combination
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MBF6032C-P
- Zoro # G9888681
- UPC # 817932010430
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 59 in |
Outside Width | 32 in |
Outside Depth | 22 in |
Door Opening Height | 51 1/4 in |
Inside Depth | 15 1/4 in |
Inside Width | 28 1/2 in |
Door Opening Width | 24 1/8 in |
Inside Height | 55 3/8 in |
Description
Fire Safe, Textured Black, Net Weight 665 lb, Capacity 14 cu ft, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 4 Adjustable, Lock Style Combination, Number of Bolts 14, Outside Height 59 in, Outside Width 32 in, Outside Depth 22 in, Inside Height 55 3/8 in, Inside Width 28 1/2 in, Inside Depth 15 1/4 in, Door Opening Height 51 1/4 in, Door Opening Width 24 1/8 in, Face Height 59 in, Door Plate Thickness 5 1/8 in, Wall Thickness 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Light Gray (TA4R462472-05)
- GLOBAL INDUSTRIAL Bushing/Glide 4 sets, Steel & Nylon (BU/GL)
- REALLY USEFUL BOX Latch Lid Storage Tote, 4.23 Qt., 15.55" x 10.04" x 3.46", Solid Black, PK4, 4PK (4BK-PK4)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating (MH101)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820C)
- MESA SAFE CO 0.3 - 0.7 cu ft Adjustable Wall Safe, 40 lb, Electronic Lock, 22-1/8 in H x 15 in W x 6 in D (MAWS2113E)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- GLOBAL INDUSTRIAL Hotel Safe Electronic Lock w/Card Slot, Keyed Differently, Off White, 15Wx10Dx7H (493383)
- Mesa Safe Co Floor & Wall Safes