Shop All Gun Safes
Mesa Safe Co
Fire Rated Rifle & Gun Safe, Electronic Lock, 425 lbs, 16.5 cu ft, 30 minute Fire Rating, (24) Guns
Mfr # MGL24E
Zoro # G3442218
product price: $1,229.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$1,229.99
Free 30-Day Returns
Key Features
- Net Weight 425 lbs
- Capacity 16.5 cu ft
- Lock Style Electronic Lock
- Outside Width 30 in
- Outside Height 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MGL24E
- Zoro # G3442218
- UPC # 817932011581
- Country of Origin China
- Category Gun Safes
Dimensions
Outside Width | 30 in |
Outside Height | 59 in |
Outside Depth | 24 in |
Door Opening Width | 20 in |
Inside Height | 56 3/4 in |
Inside Depth | 18 7/8 in |
Inside Width | 26 5/8 in |
Door Opening Height | 49 in |
Details
Net Weight | 425 lbs |
Capacity | 16.5 cu ft |
Lock Style | Electronic Lock |
Holds | (24) Guns |
Includes | Internal AC/USB Outlet, User Manual and Bolt Down Kit |
Fire Rating | 30 minute Fire Rating |
Material | Steel |
Item | Fire Rated Rifle & Gun Safe |
Number of Bolts | 6 |
Finish | Textured |
Number of Shelves | 4 |
Wall Thickness | 2 39/50 mm |
Features | 30 Minute Fire, Shaped Handle |
Door Plate Thickness | 2 39/50 mm |
Color | Black |
Description
Gun Safe, Color Black, Net Weight 506 lb, Capacity 17.7 cu ft, Fire Rating 1/2 hr, Material Steel, Finish Textured, Finger Print Memory No, Lock Style Electronic, 4 Number of Shelves, Number of Bolts 6, Outside Height 59 in, Outside Width 30 in, Outside Depth 24 in, Inside Height 56 in, Inside Width 28 1/2 in, Inside Depth 19 1/4 in, Door Opening Height 49 in, Door Opening Width 20 in, Door Plate Thickness 2 39/50 mm, Wall Thickness 2 39/50 mm, Holds (24) Guns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Compartment Box with 6 to 18 compartments, Plastic, 1-21/32" H x 11-1/2 in W (2HFR4)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Red (QSB808RD)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72, 1 Door, Unassembled, Gray (652070GY)
- JET Horizontal Material Support Stand (414121)
- MESA SAFE CO Fire Rated Gun Safe, Combination, 139 lb, 1.7 cu ft, 2 hr., Documents, Records and Valuables (MBF1512C)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 264 lbs, 7.5 cu ft, 30 minute Fire Rating, (14) Guns (MGL14C)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 668 lbs, 14.4 cu ft, 60 minute Fire Rating (MBF6032C)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 551 lbs, 7.6 cu ft, 60 minute Fire Rating (MBF5922E)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 506 lbs, 17.7 cu ft, 30 minute Fire Rating, (24) Guns (MGL24-AS-E)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 72 lbs, 5 Long Guns (905)
- Mesa Safe Co Gun Safes