Shop All Depository & Drop Safes
Mesa Safe Co
Drop Slot Depository Safe, with Dual Keyed 22 lb, 0.2 cu ft, Steel
Mfr # MUC2K
Zoro # G7621713
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 8 in
- Outside Width 6 in
- Outside Depth 12 3/4 in
- Material Steel
- Number of Bolts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mesa Safe Co
- MFR # MUC2K
- Zoro # G7621713
- UPC # 187333000157
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 8 in |
Outside Width | 6 in |
Outside Depth | 12 3/4 in |
Door Opening Height | 5-3/4 in |
Inside Height | 6 1/4 in |
Inside Depth | 10 1/2 in |
Door Opening Width | 4-3/8 in |
Inside Width | 5 3/8 in |
Details
Material | Steel |
Number of Bolts | 1 |
Max. User Codes | 1 |
Capacity | 0.2 cu ft |
Includes | (2) Renter and (1) Guard Keys |
Color | Hammered Gray |
Number of Shelves | 1 |
Door Plate Thickness | 12.7 mm |
Net Weight | 22 lb |
Fire Rating | Not Rated |
Number of Drawers | 0 |
Lock Style | Dual Keyed |
Item | Drop Slot Depository Safe |
Finish | Matte |
Wall Thickness | 2.78 mm |
Water Endurance | Not Specified |
Description
Cash Depository Safe, Hammered Gray, Net Weight 22 lb, Capacity 0.2 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Max. User Codes 1, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Lock Style Dual Keyed, Number of Bolts 1, Outside Height 8 in, Outside Width 6 in, Outside Depth 12 3/4 in, Inside Height 6 1/4 in, Inside Width 5 3/8 in, Inside Depth 10 1/2 in, Door Opening Height 5-3/4 in, Door Opening Width 4-3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272037)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB302GY)
- 80/20 Right Hand, Econ Lift Off Hinge, Long 10 S (2838)
- DURHAM MFG Optional Base For Slide Rack, Gray (304-95)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.2 cu ft, Steel (MUC1K)
- MESA SAFE CO Depository Safe, with Combination Dial 82 lb, 0.8 cu ft, Steel (MFL2014C)
- MESA SAFE CO Depository Safe, with Combination Dial 100 lb, 1.5 cu ft, Steel (MFL2014CK)
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- MESA SAFE CO Depository Safe, with Electronic 256 lb, 6.7 cu ft, Steel (MFL2731EE)
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- Mesa Safe Co Depository & Drop Safes