Shop All Depository & Drop Safes
Mesa Safe Co
Depository Safe, with Key Lock 86 lb, 1 cu ft, 12 ga Steel
Mfr # MFL2014K
Zoro # G8921631
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 27 1/4 in
- Outside Width 14 in
- Outside Depth 14 in
- Material 12 ga Steel
- Number of Bolts 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mesa Safe Co
- MFR # MFL2014K
- Zoro # G8921631
- UPC # 817932010669
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 27 1/4 in |
Outside Width | 14 in |
Outside Depth | 14 in |
Inside Height | 8 7/8 in |
Door Opening Height | 9 1/2 in |
Door Opening Width | 10 in |
Inside Depth | 11 in |
Inside Width | 13 3/4 in |
Details
Material | 12 ga Steel |
Number of Bolts | 3 |
Capacity | 1 cu ft |
Includes | Bolt Down Kit |
Color | Black/Gray |
Number of Shelves | 1 |
Finish | Semi Gloss |
Lock Style | Key Lock |
Net Weight | 86 lb |
Holds | Documents, Records and Valuables |
Number of Drawers | 0 |
Item | Depository Safe |
Water Endurance | Not Specified |
Fire Rating | Not Rated |
Description
Depository Safe, Black/Gray, Net Weight 86 lb, Capacity 1 cu ft, Water Endurance Not Specified, Material 12 ga Steel, Finish Semi Gloss, Number of Shelves 1, Lock Style Key Lock, Number of Bolts 3, Outside Height 27 1/4 in, Outside Width 14 in, Outside Depth 14 in, Inside Height 8 7/8 in, Inside Width 13 3/4 in, Inside Depth 11 in, Door Opening Height 9 1/2 in, Door Opening Width 10 in, Holds Documents, Records and Valuables, Includes Bolt Down Kit, Number of Drawers 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085136)
- CON-TACT BRAND Duraliner Diamond Shelf Liner, Clear 24"x10 Ft., PK6 (10F-CL5P10-06)
- DURHAM MFG Wall Storage Cabinet, 20 in W x 14 1/4 in D x 32 3/4 in H, 125 lb Load Capacity, 2 Shelves (056-95)
- 80/20 Ctr Inside Corner Bracket 6 Hole 10S (4111)
- MESA SAFE CO Depository Safe, with Electronic 122 lb, 1.3 cu ft, Steel (MFL2714EILK)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 22 lb, 0.2 cu ft, Steel (MUC2K)
- MESA SAFE CO Depository Safe, with Electronic 256 lb, 6.7 cu ft, Steel (MFL2731EE)
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- FIRE KING SECURITY PRODUCTS Cennox Drop Drawer Safe CS2820-FK1 20-1/4"W x 16"D x 28"H Electronic Lock - 2.05 Cu. Ft. Black (CS2820-FK1)
- Mesa Safe Co Depository & Drop Safes