Shop All Depository & Drop Safes
Mesa Safe Co
Depository Safe, with Electronic 256 lb, 6.7 cu ft, Steel
Mfr # MFL2731EE
Zoro # G8480701
product price: $1,239.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,239.99
Free 30-Day Returns
Key Features
- Outside Height 27 1/4 in
- Outside Width 30 3/4 in
- Outside Depth 21 in
- Material Steel
- Number of Bolts 5 (Left), 5 (Right)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MFL2731EE
- Zoro # G8480701
- UPC # 187333000027
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 27 1/4 in |
Outside Width | 30 3/4 in |
Outside Depth | 21 in |
Inside Depth | 18 in |
Door Opening Width | 12-1/2 in (Right), 9-3/8 in (Left) |
Door Opening Height | 16 in (Left), 23-1/4 in (Right) |
Inside Height | 16 1/8 in |
Inside Width | 15 3/4 in |
Details
Material | Steel |
Number of Bolts | 5 (Left), 5 (Right) |
Max. User Codes | 1 Manager and Up To 5 User Codes |
Capacity | 6.7 cu ft |
Includes | Bolt Down Kit |
Color | Two Tone Black Gray |
Number of Shelves | 2 Adjustable |
Item | Depository Safe |
Finish | Matte |
Door Plate Thickness | 12.7 mm |
Net Weight | 256 lb |
Water Endurance | Not Specified |
Wall Thickness | 2.78 mm |
Number of Drawers | 0 |
Lock Style | Electronic |
Fire Rating | Not Rated |
Description
Cash Depository Safe, Two Tone Black Gray, Net Weight 256 lb, Capacity 6.7 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Max. User Codes 1 Manager and Up To 5 User Codes, Number of Shelves 2 Adjustable, Number of Doors 2, Number of Drawers 0, Lock Style Electronic, Number of Bolts 5 (Left), 5 (Right), Outside Height 27 1/4 in, Outside Width 30 3/4 in, Outside Depth 21 in, Inside Height 16 1/8 in, Inside Width 15 3/4 in, Inside Depth 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel (6SH-3060-72)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (30164BLUE)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.2 cu ft, Steel (MUC1K)
- MESA SAFE CO Depository Safe, with Combination Dial 82 lb, 0.8 cu ft, Steel (MFL2014C)
- MESA SAFE CO Depository Safe, with Electronic 122 lb, 1.3 cu ft, Steel (MFL2714EILK)
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- Mesa Safe Co Depository & Drop Safes