Shop All Depository & Drop Safes
Mesa Safe Co
Depository Safe, with Electronic 191 lb, 3.6 cu ft, Steel
Mfr # MFL3020EE
Zoro # G8480717
product price: $1,062.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,062.99
Free 30-Day Returns
Key Features
- Outside Height 30 in
- Outside Width 20 in
- Outside Depth 20 in
- Material Steel
- Number of Bolts 3 (Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MFL3020EE
- Zoro # G8480717
- UPC # 187333000065
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 30 in |
Outside Width | 20 in |
Outside Depth | 20 in |
Inside Height | 18 1/2 in |
Door Opening Height | 8-3/8 in (Bottom), 8-3/8 in (Top) |
Door Opening Width | 16 in (Bottom), 16 in (Top) |
Inside Depth | 17 1/8 in |
Inside Width | 19 3/4 in |
Details
Material | Steel |
Number of Bolts | 3 (Top) |
Max. User Codes | 1 Manager and Up To 5 User Codes |
Capacity | 3.6 cu ft |
Includes | Bolt Down Kit |
Color | Two Tone Black Gray |
Number of Shelves | 0 |
Door Plate Thickness | 12.7 mm |
Item | Depository Safe |
Net Weight | 191 lb |
Lock Style | Electronic |
Number of Drawers | 0 |
Water Endurance | Not Specified |
Fire Rating | Not Rated |
Finish | Matte |
Wall Thickness | 2.78 mm |
Description
Cash Depository Safe, Two Tone Black Gray, Net Weight 191 lb, Capacity 3.6 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Max. User Codes 1 Manager and Up To 5 User Codes, Number of Shelves 0, Number of Doors 2, Number of Drawers 0, Lock Style Electronic, Number of Bolts 3 (Top), Outside Height 30 in, Outside Width 20 in, Outside Depth 20 in, Inside Height 18 1/2 in, Inside Width 19 3/4 in, Inside Depth 17 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gray Compartment Box, 12 In D, 18 In W, 3 In H (111-95-D569)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 2-3/4 in W, 2-1/2 in H, 11 in L, Gray (IDR201GY)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- LOWELL Alum Flat Panel 3U (AFP-3)
- MESA SAFE CO Depository Safe, with Combination Dial 110 lb, 1.4 cu ft, Steel (MFL2714C)
- MESA SAFE CO Depository Safe, with Combination Dial 100 lb, 1.5 cu ft, Steel (MFL2014CK)
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- MESA SAFE CO Depository Safe, with Electronic 256 lb, 6.7 cu ft, Steel (MFL2731EE)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- MESA SAFE CO Depository Safe, with Key Lock 86 lb, 1 cu ft, 12 ga Steel (MFL2014K)
- SENTRYSAFE Front Loading Depository Safe, 1.6 Cu. Ft. Capacity, Black (DH134E)
- Mesa Safe Co Depository & Drop Safes