Shop All Depository & Drop Safes
Mesa Safe Co
Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel
Mfr # MFL2714E
Zoro # G8480683
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outside Height 27 1/4 in
- Outside Width 14 in
- Outside Depth 14 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MFL2714E
- Zoro # G8480683
- UPC # 187333000034
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 27 1/4 in |
Outside Width | 14 in |
Outside Depth | 14 in |
Door Opening Width | 9-3/4 in |
Door Opening Height | 15-7/8 in |
Inside Width | 13 3/4 in |
Inside Depth | 11 in |
Inside Height | 16 1/8 in |
Description
Cash Depository Safe, Two Tone Black Gray, Net Weight 114 lb, Capacity 1.4 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Max. User Codes 1 Manager and Up To 5 User Codes, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Lock Style Electronic, Number of Bolts 5, Outside Height 27 1/4 in, Outside Width 14 in, Outside Depth 14 in, Inside Height 16 1/8 in, Inside Width 13 3/4 in, Inside Depth 11 in, Door Opening Height 15-7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-05)
- STOREX Stacking Container, Multiple, Plastic, 10 in L, 12 5/8 in W, 7 3/4 in H, 4 gal Volume Capacity (61514U06C)
- XPOSE SAFETY Heavy Duty Orange Fire Retardant Debris Netting - 5'6 in x 150' (NFR-56150-X)
- LEWISBINS Plastic Divider, Black, 4 3/8 in L, Not Applicable W, 4 3/8 in H, 6 PK (DPB10-5 Div)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- MESA SAFE CO Depository Safe, with Combination Dial 110 lb, 1.4 cu ft, Steel (MFL2714C)
- MESA SAFE CO Depository Safe, with Electronic 191 lb, 3.6 cu ft, Steel (MFL3020EE)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 22 lb, 0.2 cu ft, Steel (MUC2K)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.2 cu ft, Steel (MUC1K)
- MESA SAFE CO Depository Safe, with Key Lock 86 lb, 1 cu ft, 12 ga Steel (MFL2014K)
- SENTRYSAFE Front Loading Depository Safe, 0.94 Cu. Ft. Capacity, Black (DH074E)
- Mesa Safe Co Depository & Drop Safes