Shop All Depository & Drop Safes
Mesa Safe Co
Depository Safe, with Combination Dial 82 lb, 0.8 cu ft, Steel
Mfr # MFL2014C
Zoro # G7543401
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 20 1/4 in
- Outside Width 14 in
- Outside Depth 14 in
- Material Steel
- Number of Bolts 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MFL2014C
- Zoro # G7543401
- UPC # 817932010607
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 20 1/4 in |
Outside Width | 14 in |
Outside Depth | 14 in |
Door Opening Width | 10 in |
Inside Depth | 11 in |
Inside Width | 13 3/4 in |
Door Opening Height | 9-1/2 in |
Inside Height | 8 7/8 in |
Details
Material | Steel |
Number of Bolts | 3 |
Max. User Codes | 1 |
Capacity | 0.8 cu ft |
Includes | Bolt Down Kit, Depository Bag |
Color | Two Tone Black Gray |
Number of Shelves | 1 |
Number of Drawers | 0 |
Door Plate Thickness | 12.7 mm |
Wall Thickness | 2.78 mm |
Finish | Powder Coated |
Item | Depository Safe |
Lock Style | Combination Dial |
Fire Rating | Not Rated |
Water Endurance | Not Specified |
Net Weight | 82 lb |
Description
Cash Depository Safe, Two Tone Black Gray, Net Weight 82 lb, Capacity 0.8 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Lock Style Combination Dial, Number of Bolts 3, Outside Height 20 1/4 in, Outside Width 14 in, Outside Depth 14 in, Inside Height 8 7/8 in, Inside Width 13 3/4 in, Inside Depth 11 in, Door Opening Height 9-1/2 in, Door Opening Width 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 66 5/8 in H, (1) Wide, Gray (10Y618)
- ZORO SELECT Pipe, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (2ZJ79)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ7)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- MESA SAFE CO Depository Safe, with Combination Dial 110 lb, 1.4 cu ft, Steel (MFL2714C)
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.2 cu ft, Steel (MUC1K)
- MESA SAFE CO Depository Safe, with Electronic 122 lb, 1.3 cu ft, Steel (MFL2714EILK)
- MESA SAFE CO Depository Safe, with Key Lock 86 lb, 1 cu ft, 12 ga Steel (MFL2014K)
- SENTRY SAFE Depository Safe, with Programmable Electronic lock with time delay 110 lbs lb, 1.3 cu ft, Steel (DH-109E)
- Mesa Safe Co Depository & Drop Safes