Shop All Depository & Drop Safes
Mesa Safe Co
Depository Safe, with Combination Dial 120 lb, 1.3 cu ft, Steel
Mfr # MFL2714CILK
Zoro # G8095787
Free Shipping & Returns
$508.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 27 1/4 in
- Outside Width 14 in
- Outside Depth 14 in
- Material Steel
- Number of Bolts 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mesa Safe Co
- MFR # MFL2714CILK
- Zoro # G8095787
- UPC # 817932010621
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 27 1/4 in |
Outside Width | 14 in |
Outside Depth | 14 in |
Inside Height | 9 7/8 in |
Door Opening Height | 15-7/8 in |
Door Opening Width | 9-3/4 in |
Inside Depth | 11 in |
Inside Width | 13 3/4 in |
Details
Material | Steel |
Number of Bolts | 5 |
Max. User Codes | 1 |
Capacity | 1.3 cu ft |
Includes | Bolt Down Kit |
Color | Two Tone Black Gray |
Number of Shelves | 0 |
Wall Thickness | 2.78 mm |
Fire Rating | Not Rated |
Net Weight | 120 lb |
Water Endurance | Not Specified |
Door Plate Thickness | 12.7 mm |
Lock Style | Combination Dial |
Item | Depository Safe |
Finish | Powder Coated |
Number of Drawers | 0 |
Description
Cash Depository Safe, Two Tone Black Gray, Net Weight 120 lb, Capacity 1.3 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 0, Number of Doors 2, Number of Drawers 0, Lock Style Combination Dial, Number of Bolts 5, Outside Height 27 1/4 in, Outside Width 14 in, Outside Depth 14 in, Inside Height 9 7/8 in, Inside Width 13 3/4 in, Inside Depth 11 in, Door Opening Height 15-7/8 in, Door Opening Width 9-3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 11 1/4 in W, 11 1/4 in H (DUS975)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- ECONOCO Blouse/Dress Hanger Metal, 14", PK100 (SLD/14-LH)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 21x24 (2124CH)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- MESA SAFE CO Depository Safe, with Combination Dial 82 lb, 0.8 cu ft, Steel (MFL2014C)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.2 cu ft, Steel (MUC1K)
- MESA SAFE CO Depository Safe, with Key Lock 86 lb, 1 cu ft, 12 ga Steel (MFL2014K)
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- MESA SAFE B-Rate Depository Safe Front Loading Combo Lock-Keyed Exterior, 14x14x27-1/4 (MFL2014C-OLK)
- Mesa Safe Co Depository & Drop Safes