Shop All Depository & Drop Safes
Mesa Safe Co
Depository Safe, with Combination Dial 100 lb, 1.5 cu ft, Steel
Mfr # MFL2014CK
Zoro # G8200586
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 27 1/4 in
- Outside Width 14 in
- Outside Depth 14 in
- Material Steel
- Number of Bolts 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MFL2014CK
- Zoro # G8200586
- UPC # 817932010652
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 27 1/4 in |
Outside Width | 14 in |
Outside Depth | 14 in |
Inside Depth | 11 in |
Door Opening Height | 5-1/4 in (Top), 9-1/2 in (Bottom) |
Inside Height | 9 in |
Inside Width | 13 3/4 in |
Door Opening Width | 10 in (Bottom), 10-1/4 in (Top) |
Details
Material | Steel |
Number of Bolts | 3 |
Max. User Codes | 1 |
Capacity | 1.5 cu ft |
Includes | Bolt Down Kit |
Color | Two Tone Black Gray |
Number of Shelves | 0 |
Item | Depository Safe |
Number of Drawers | 0 |
Door Plate Thickness | 12.7 mm |
Water Endurance | Not Specified |
Wall Thickness | 2.78 mm |
Lock Style | Combination Dial |
Finish | Powder Coated |
Net Weight | 100 lb |
Fire Rating | Not Rated |
Description
Cash Depository Safe, Two Tone Black Gray, Net Weight 100 lb, Capacity 1.5 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 0, Number of Doors 2, Number of Drawers 0, Lock Style Combination Dial, Number of Bolts 3, Outside Height 27 1/4 in, Outside Width 14 in, Outside Depth 14 in, Inside Height 9 in, Inside Width 13 3/4 in, Inside Depth 11 in, Door Opening Height 5-1/4 in (Top), 9-1/2 in (Bottom)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Benches, 27-7/8 To 35-3/8, Gray (249507)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.2 cu ft, Steel (MUC1K)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- MESA SAFE CO Depository Safe, with Electronic 122 lb, 1.3 cu ft, Steel (MFL2714EILK)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- MESA SAFE CO Depository Safe, with Electronic 191 lb, 3.6 cu ft, Steel (MFL3020EE)
- SENTRY SAFE Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.25 cu ft, Solid Steel (UC-025K)
- Mesa Safe Co Depository & Drop Safes