Shop All Depository & Drop Safes
Mesa Safe Co
Depository Safe, 247 lb, 6.7 cu ft
Mfr # MFL2731CC
Zoro # G2175026
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,022.00
Free 30-Day Returns
Key Features
- Outside Height 27 1/4 in
- Outside Width 30 3/4 in
- Outside Depth 21 in
- Lock Style Combination Dial
- Number of Bolts 5 (Left), 5 (Right)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mesa Safe Co
- MFR # MFL2731CC
- Zoro # G2175026
- UPC # 817932010638
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 27 1/4 in |
Outside Width | 30 3/4 in |
Outside Depth | 21 in |
Inside Height | 16 1/8 in |
Inside Width | 15 3/4 in |
Door Opening Width | 12-1/2 in (Right), 9-3/8 in (Left) |
Inside Depth | 18 in |
Door Opening Height | 16 in (Left), 23-1/4 in (Right) |
Description
Cash Depository Safe, Two Tone Black Gray, Net Weight 247 lb, Capacity 6.7 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 2 Adjustable, Number of Doors 2, Number of Drawers 0, Lock Style Combination Dial, Number of Bolts 5 (Left), 5 (Right), Outside Height 27 1/4 in, Outside Width 30 3/4 in, Outside Depth 21 in, Inside Height 16 1/8 in, Inside Width 15 3/4 in, Inside Depth 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478A-ME)
- ASIA SOURCES Adjustable Poster Stand Sign Holder 11"W x 7"H Black/Chrome (UTIL48 SF117)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 4 (D4258EA3A2)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Red (30138REDBLANK)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- MESA SAFE CO Depository Safe, with Key Lock 86 lb, 1 cu ft, 12 ga Steel (MFL2014K)
- MESA SAFE CO Depository Safe, with Electronic 122 lb, 1.3 cu ft, Steel (MFL2714EILK)
- MESA SAFE CO Depository Safe, with Electronic 256 lb, 6.7 cu ft, Steel (MFL2731EE)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 22 lb, 0.2 cu ft, Steel (MUC2K)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- Mesa Safe Co Depository & Drop Safes