Shop All Floor & Wall Safes
This Product is Discontinued
Mesa Safe Co
Commercial Fire Safe, 20.7 cu ft, 1,275 lb, 2 hr. Fire Rating (Discontinued)
Mfr # MFS170DDE
Zoro # G3031808
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Height 67 1/2 in
- Outside Width 45 3/8 in
- Outside Depth 25 in
- Lock Style Electronic
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe Co
- MFR # MFS170DDE
- Zoro # G3031808
- UPC # 187333000867
- Country of Origin Korea, Republic of
- Category Floor & Wall Safes
Dimensions
Outside Height | 67 1/2 in |
Outside Width | 45 3/8 in |
Outside Depth | 25 in |
Inside Width | 38 1/2 in |
Inside Depth | 18 in |
Inside Height | 51 1/2 in |
Details
Lock Style | Electronic |
Material | Steel |
Fire Rating | 2 hr. |
Color | Tan |
Includes | 4-AA Batteries, Door Keys, Drawer Keys, Heavy-Duty Casters and Hinges |
Net Weight | 1,275 lb |
Capacity | 20.7 cu ft |
Door Plate Thickness | 4 in |
Holds | Birth Certificates, Deeds, Electronics, Insurance Information, Passports, Valuables, Wills |
Finish | Matte Paint |
Item | Commercial Fire Safe |
Number of Bolts | 17 |
Wall Thickness | 3 1/2 in |
Number of Shelves | 3 Adjustable |
Max. User Codes | 1 Manager and 4 User |
Water Endurance | Not Specified |
Number of Drawers | 2 |
Description
Commercial Fire Safe, Tan, Net Weight 1,275 lb, Capacity 20.7 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Number of Shelves 3 Adjustable, Lock Style Electronic, Number of Bolts 17, Outside Height 67 1/2 in, Outside Width 45 3/8 in, Outside Depth 25 in, Inside Height 51 1/2 in, Inside Width 38 1/2 in, Inside Depth 18 in, Door Plate Thickness 4 in, Wall Thickness 3 1/2 in, Holds Birth Certificates, Deeds, Electronics, Insurance Information, Passports, Valuables, Wills
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.