Shop All Floor & Wall Safes
Mesa Safe
Burglary & Fire Safe Cabinet 2-Hr Fire Rating Digital Lock17-1/4Wx18-3/4Dx20H
Mfr # MBF1512E
Zoro # G608651458
product price: $1,098.99
/ea
Free Shipping & Returns
$1,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 20
- Outside Width 17-1/4
- Outside Depth 18-3/4
- Lock Style Electronic Lock
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe
- MFR # MBF1512E
- Zoro # G608651458
- UPC # 187333000898
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 20 |
Outside Width | 17-1/4 |
Outside Depth | 18-3/4 |
Details
Lock Style | Electronic Lock |
Material | Steel |
Color | Gray |
Net Weight | 139 |
Description
A unique design that combines all the security features of a burglary safe and the peace of mind achieved with a fire safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- AMGOOD 18x24 Rolling Prep Table with Stainless Steel Top (AMG WT-1824-WHEELS)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX03)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- MESA SAFE Residential Safes Expandable Depth Wall Safe, 15W x 3-1/4-6D x 22-1/8H (MAWS2113E)
- MESA SAFE Pistol Safe, Black (ME371752)
- MESA SAFE Mesa Safe MBF3820E Burglary And Fire Safe Electronic Lock (MBF3820E)
- MESA SAFE Hotel & Residential Electronic Security Keyed Differently, 15W x 10D x 7H, White (MH101E)
- MESA SAFE Hotel & Residential Electronic Security Keyed Alike, 15W x 10D x 7H, White (MH101E-KA)
- BARSKA 0.22 Cubic Ft Keypad Security Safe (AX13942)
- PERTRECHOS 7775 1.8 CF Large Electronic Digital Safe Jewelry Home Secure (PE3253115)
- Mesa Safe Floor & Wall Safes