Shop All Depository & Drop Safes
Mesa Safe
B-Rate Depository Safe Front Loading Combo Lock-Keyed Exterior, 14x14x27-1/4
Mfr # MFL2014C-OLK
Zoro # G208651452
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 27-1/4
- Outside Width 14
- Outside Depth 14
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mesa Safe
- MFR # MFL2014C-OLK
- Zoro # G208651452
- UPC # 817932010652
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 27-1/4 |
Outside Width | 14 |
Outside Depth | 14 |
Details
Material | Steel |
Color | Black |
Item | Depository Safe |
Description
Designed for protection against robbery and internal theft, allowing quick deposits and secure storage without access inside the safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLU)
- TENNSCO Work Center, 2 Door (MB-4-2545)
- ZORO SELECT Wire Shelf 48"x36", Chrome (5GTC3)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCD246078-6B95)
- MESA SAFE Mesa Safe MFL2714C-ILK Depository Safe Single Door Inner Locker Combination Dial Lock (MFL2714C-ILK)
- MESA SAFE B-Rate Depository Safe Front Loading, Digital Lock, 30-3/4W x 21D x 27-1/4H (MFL2731EE)
- MESA SAFE Mesa Safe MFL2714E Depository Safe Single Door Electronic Lock (MFL2714E)
- MESA SAFE B-Rate Depository Safe Front Loading, Dual Key Lock, 14W x 14D x 20-1/4H (MFL2014K)
- MESA SAFE Mesa Safe MFL2014E-OLK Depository Safe Single Door Outer Locker Electronic Lock (MFL2014E-OLK)
- FIREKING Depository Safe, with Electronic 97 lbs lb, 0.95 cu ft, Steel (SB2014-BLEL)
- FIREKING Fire King Depository Security Safe (SB2414-BLEL)
- Mesa Safe Depository & Drop Safes