Shop All Fuse Reducers & Clips
Mersen
Fuse Clip, American Glass Fuse Class, 15A Max. Amps, 600V AC Max. Volts, 15A Amp Range
Mfr # SDC6
Zoro # G2370663
product price: $0.61
/ea
$0.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600V AC
- For Fuse Class American Glass
- Material Hard Brass
- Max. Amps 15A
- For Use With Ferrule-Type Fuses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # SDC6
- Zoro # G2370663
- UPC # 782001760182
- Country of Origin China
- Category Fuse Reducers & Clips
Dimensions
Mounting Hole Dia. | Ninguno |
Width | 0.22 in |
Length | 0.26 in |
Height | 0.51 in |
Fits Fuse Diameter | 1/4 in |
For Fuse Size | 1/4 in dia |
Details
Max. Voltage | 600V AC |
Item | Fuse Clip |
For Fuse Class | American Glass |
Material | Hard Brass |
Max. Amps | 15A |
For Use With | Ferrule-Type Fuses |
Standards | UL listed |
Finish | Tin-Plated |
Mounting Style | Screw |
Amp Range | 15A |
Fits Fuse Type | Cylindrical Fuse |
Body Material | Hard Brass |
Max Fuse Rating | 15 A |
Installation Mounting | Direct Screw Mount |
Description
Max. Amps 15 A, For Use With Ferrule-Type Fuses, Fits Fuse Diameter 1/4 in dia, Max. Voltage 600V AC, For Fuse Class American Glass, Fuse Clip, Mounting Style Panel, Mounting Hole Dia. None, Material Hard Brass, Finish Tin-Plated, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Black (AT1620-BK)
- QUICKCABLE Primary Wire, 14 Gauge, Yellow, 100ft. (230404-100)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1U7)
- HELLERMANNTYTON 627-95002 (V9500DUOPAK)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (636)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (R162)
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 60 to 200A Amp Range (R266)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 250/600V AC Max. Volts, 30A/60A Amp Range (C08917P)
- MERSEN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 400 to 600A Amp Range (642)
- MERSEN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 200 to 400A Amp Range (R422)
- SQUARE D Fuse Clip, Cntrl, Type T/E/TF 25-200V (9070SF41A)
- Mersen Fuse Reducers & Clips