Shop All Disconnect Switches
Mersen
UL98 Switch, 60A, 3p
Mfr # M60U3
Zoro # G9041230
product price: $204.90
/ea
Free Shipping & Returns
$204.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max Horsepower Rating Fla 3-Phase: 240V 20HP, 480V 40HP, 600V 40HP; 1-Phase 120V 3HP, 240V 7.5HP
- Number Of Poles 3-Pole
- Min Storage Temp -25 °C
- Ampere Rating 60 A
- Rated Voltage Ac Ul 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M60U3
- Zoro # G9041230
- UPC # 00605340558374
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Width | 2.76 in |
Product Height | 2.22 in |
Product Length | 3.94 in |
Description
UL98 Switch 60A 3p
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Punchdown-Propunch 110 5-Pair (PA3560)
- GAMPAK 02-54855 EMT Rain Tight Compression Connector 2 in. (3207024)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C10C)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black/white, Sold by the FT (FRN0.50TB)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- MERSEN Fourth pole, for M40 switches (4P40)
- MERSEN Handle Selector, Black (HSBX)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF363RPV)
- Mersen Switches