Shop All Disconnect Switches
Mersen
UL98 Switch, 600A, 3p
Mfr # M600U30
Zoro # G9041407
product price: $2,329.97
/ea
Free Shipping & Returns
$2,329.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max Storage Temp 55 °C
- Test Feature 1
- Min Operating Temp -5 °C
- Max Horsepower Rating Fla 3-Phase: 240V 200HP, 480V 450HP, 600V 500HP
- Installation Mounting Direct Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M600U30
- Zoro # G9041407
- UPC # 3605340557381
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Height | 4.49 in |
Product Length | 9.84 in |
Product Width | 10.47 in |
Description
UL98 Switch 600A 3p
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 12/3 (OC501233T)
- TAYMAC Ground Stake, Gray, Fits 1/2" Hole, 9" (SG100S)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT (X-10GQ-B)
- SCHNEIDER ELECTRIC Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA (490NTW00002U)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222RGF20)
- Mersen Disconnect Switches