Shop All Disconnect Switches
Mersen
UL98 Switch, 400A, 3p
Mfr # M400U30
Zoro # G9041483
product price: $1,396.58
/ea
Free Shipping & Returns
$1,396.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max Horsepower Rating Fla 3-Phase: 240V 125HP, 480V 250HP, 600V 350HP
- Number Of Poles 3-Pole
- Rated Voltage Ac Ul 600 V
- Min Storage Temp -25 °C
- Wire Connections Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M400U30
- Zoro # G9041483
- UPC # 3605340557374
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Height | 3.35 in |
Product Width | 8.7 in |
Product Length | 8.66 in |
Description
UL98 Switch 400A 3p
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connector, 3/8", Insul Zinc (3511DC)
- HARTING Han 10 Es-F insert (09330102716)
- HUBBELL 30A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL3333C)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315C)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN Fourth pole, for M40 switches (4P40)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- POLLAK Master Disconnect Switch (P6Q-51902EP)
- Mersen Switches