Shop All Disconnect Switches
Mersen
UL98 Switch, 200A, 3p
Mfr # M200U30
Zoro # G9041343
product price: $614.33
/ea
Free Shipping & Returns
$614.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ampere Rating 200 A
- Short Circuit Rating Class J 200 kA at 200A kA
- Max Horsepower Rating Fla 3-Phase: 240V 75HP, 480V 150HP, 600V 200HP
- Installation Mounting Direct Screw Mount
- Short Circuit Current Rating Sccr Up to 200 kA with fuses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M200U30
- Zoro # G9041343
- UPC # 3605340557367
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Length | 6.69 in |
Product Height | 2.76 in |
Product Width | 6.67 in |
Description
UL98 Switch 200A 3p
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502HW)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-24D)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HA)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- EATON CUTLER-HAMMER DP Disconnect Switch, 30 A, 120240 V, Gray (DPF221RP)
- Mersen Switches