Shop All UL Class Fuses
Mersen
UL Class Fuse, T Class, Very Fast Acting, 80A, 300V AC, Non-Indicating
Mfr # A3T80
Zoro # G3108192
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class T
- Series A3T
- AC Voltage Rating 300V AC
- DC Voltage Rating 160V DC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # A3T80
- Zoro # G3108192
- UPC # 782001890162
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2.16 in |
Diameter | 0.81 in |
Length (Straight Wireway) | 2 5/32 in |
Description
Fuse, 80 A, 300V AC, 160V DC, Class T, A3T Series, Nonindicating, Very Fast Acting, Body Style Blade, Nonrejection, Interrupt Rating 200kA at 300V AC, 50kA at 160V DC, Fuse Size 2-5/32 in L x 13/16 in dia, Length 2 5/32 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T, Equivalent Series A3T, JJN, JLLN, TJN, Compatible Fuse Block Series 3TFB, 6TFB, Body Material Glass/Melamine, Single Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- IDEAL Punch Down Combo Blade, 110 and 66 (35-407)
- DAYTON Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX8)
- NVENT HOFFMAN Panel Adapter, 10.00x10.00, Gray, Steel (F1010GPA)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 30A, 300V AC, Non-Indicating (A3T30)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 35A, 300V AC, Non-Indicating (A3T35)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 110A, 300V AC, Non-Indicating (A3T110)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 5 PK (GAB8)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 35A, 600V AC, Non-Indicating (A6T35)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 7A, 250VAC, Non-Indicating, 5 PK (GAB7)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 6A, 570V AC, Non-Indicating (DCT6-2)
- Mersen Fuses