Shop All UL Class Fuses
Mersen
UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 175A, 600V AC
Mfr # A6K175R
Zoro # G9037502
product price: $226.12
/ea
Free Shipping & Returns
$226.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A6K-R
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
- Interrupt Rating 200kA at 600V AC, 20kA at 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A6K175R
- Zoro # G9037502
- UPC # 782001915797
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 9.63 in |
Diameter | 1.81 in |
Description
FUSE RK1 175A 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW453)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 40A, 600V AC, Indicating (A6D40R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 20A, 600V AC, Indicating (A6D20R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 3-1/2A, 600V AC, Nonindicating (A6D3-1/2R)
- MERSEN Time Delay UL Class CC Fuse, 20A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR20)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 5-6/10A, 250V AC, Nonindicating (A2D5-6/10R)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 4A, 250V AC (OT4)
- MERSEN CC Class, ATQR Series, Time-Delay, 15A, 600V AC, Non-Indicating (ATQR15)
- Mersen Fuses