Shop All UL Class Fuses
Mersen
UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 150A, 600V AC
Mfr # A6K150R
Zoro # G9037408
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A6K-R
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
- Interrupt Rating 200kA at 600V AC, 20kA at 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A6K150R
- Zoro # G9037408
- UPC # 00631908880595
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 9.63 in |
Diameter | 1.81 in |
Description
FUSE RK1 150A 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SC-30)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5060LA)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 20A, 600V AC (A6K20R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 1-8/10A, 600V AC, Nonindicating (A6D1-8/10R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 45A, 600V AC, Indicating (A6D45R)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 5A, 600V AC, Non-Indicating (ATQR5)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 125A, 250V AC, Non-Indicating (TR125R)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 20A, 600V AC, Indicating (TRS20RID)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 9A, 250V AC, Non-Indicating (FRN-R-9)
- Mersen UL Class Fuses