Shop All UL Class Fuses
Mersen
UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 100A, 600V AC
Mfr # A6K100R
Zoro # G9037353
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A6K-R
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
- Interrupt Rating 200kA at 600V AC, 20kA at 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A6K100R
- Zoro # G9037353
- UPC # 00782001915735
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 7.88 in |
Diameter | 1.31 in |
Description
FUSE RK1 100A 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 75/15 Retail (SCC075015060R)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208SSC)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- GARDNER BENDER 8" L Heavy Duty Cable Tie PK 100 (46-408)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 15A, 600V AC, Non-Indicating (TRS15R)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-2/10A, 250V AC, Nonindicating (TR3-2/10R)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 40A, 300V AC, Non-Indicating (A3T40)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC (OT30)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 30A, 250V AC, Indicating (TR30RID)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 70A, 700V AC, Non-Indicating (A70Q70-4)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 25A, 600V AC, Non-Indicating (FNQ-R-25)
- Mersen UL Class Fuses